DEWALT

Cordless 20V 2 Tool Kit

Part #DDCK2350D2  |  Manufacturer Part #DCK2350D2

Volts:

20V
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • DCF887: 3-speed settings for optimized application versatility
  • DCF887: 3 LEDs with 20-second delay after trigger release, provide visibility without shadows
  • DCF887: One-handed loading 1/4" hex chuck with easy grip sleeve, accepts 1" bit tips
  • DCF887: Compact and lightweight design to fit into tight areas (6 mm shorter than the previous DCF886)
  • DCS350: Able to cut 1/4 In., 3/8 In., 1/2 In. mild steel coarse threaded rod
  • DCS350: Able to cut 1/4 In., 3/8 In. stainless steel coarse threaded rod
  • DCS350: Clean, burr-free cuts allowing for easy threading
  • DCS350: Bright LED light to help illuminate cutting area
  • DCS350: Rotating cutter allows you to cut multiple sizes of rod with one cutter

Specifications

Bare Tool or Kit: Tool Kit

Battery Type: Lithium-ion

Color Finish: Yellow/Black

Corded Cordless: Cordless

ETL Listed: No

Number of Tools Included: 2

Power Source: Battery

UL Listed: Yes

Volts: 20V