DEWALT Cordless 20V 2 Tool Kit

DDCK281D2

Manufacturer Part #: DCK281D2

Volts

20V

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • DEWALT brushless motor delivers up to 57% more run time over brushed
  • XR™ Li-ion batteries with fuel gauge provide 33% more capacity over standard packs
  • DCD790 20 V MAX* 1/2 In. drill/driver compact (7.2 In. front to back), lightweight (3.5 lb) design fits into tight areas
  • DCF886 20 V MAX* 1/4 In. impact driver compact (5.6 In. front to back) design fits into tight areas
  • Both tools feature LED lights with 20-second trigger release delay providing increased visibility in dark or confined spaces

SPECIFICATIONS

Bare Tool or Kit
Tool Kit
Battery Type
Lithium-ion
CSA Certified
Yes
Corded Cordless
Cordless
Number of Tools Included
2
Power Source
Battery
RPM
2800
Volts
20V

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday