Cordless 20V 2 Tool Kit

Part #DDCK286D2  |  Item #4624146  |  Manufacturer Part #DCK286D2

Volts:

20V
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • DEWALT brushless motor delivers up to 57% more run time over brushed
  • XR™ Li-ion batteries with fuel gauge provide 33% more capacity over standard packs
  • DCD795 20 V MAX* 1/2 In. hammerdrill compact (7.8 In. front to back), lightweight (3.6 lb) design fits into tight areas
  • DCF886 20 V MAX* 1/4 In. impact driver compact (5.6 In. front to back) design fits into tight areas
  • Comes with a 1 year free service contract and a 3 year limited warranty

Documents

Specifications

Bare Tool or Kit: Tool Kit

Battery Type: Lithium-ion

Bit Sizes: 1/2 in

Color Finish: Yellow/Black

Corded Cordless: Cordless

ETL Listed: No

Number of Tools Included: 2

Power Source: Battery

UL Listed: No

Volts: 20V