Cordless 20V Drill Kit
This product has been replaced by
Manufacturer Part #DCD991P2
Cordless 20V Drill Kit
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Heavy duty 1/2 in metal ratcheting chuck with carbide inserts provides superior bit gripping strength
- High power, high efficiency motor delivers 535 unit watts out of max power for superior performance in all drilling and fastening applications
- DEWALT® 20V Max XR Premium Lithium Ion batteries offer longer tool run-time and enhanced durability
- LED light with 20-second delay after trigger release
- 3-Speed, all-metal transmission matches the tool to task for fastest application speed and improved run time
Specifications
- Battery Type:
- Lithium
- Chuck Size:
- 1/2 in
- Chuck Type:
- Ratcheting
- Color Finish Category:
- Yellows
- Color Finish Name:
- Yellow/Black
- Corded Cordless:
- Cordless
- Height:
- 4-7/8 in
- Length:
- 13-3/50 in
- Material:
- Metal, Plastic
- Power Source:
- Battery
- RPM:
- 2000
- Tool Type:
- Drill Kit
- Type:
- DDCD980M2
- UL Listed:
- No
- Volts:
- 20V
- Weight:
- 5.2 lb