Cordless 3/8 in. - 1 in. Expansion Tool - Bare Tool

Part #DDCE400B  |  Item #7367940  |  Manufacturer Part #DCE400B

$ 323.52 EACH

Volts:

20V
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Cordless power tool
  • 60 SPM
  • Expands 3/8 in. - 1 In. Pex Type-A tubing
  • Full trigger actuation for use in tight spaces
  • Dual-sided hang and belt hooks for convenient storage
  • Automatic rotating head action for even expansion
  • Bright LED work light to help illuminate dark areas
  • Rubber overmold for comfortable, ergonomic grip
  • Uses DEWALT®PEX Heads. Compatible with Milwaukee® and Uponor® Heads
  • Made in USA

Specifications

Application: PEX Tubing

CARB OTC LEED Compliant: No

FM Approved: No

GSA Approved: No

Height: 12-5/8 in

IAPMO Listed: No

Length: 6-3/4 in

Material: Rubber

NSF Certified: No

Number of Tools Included: 1

Pipe Tubing Size: 1 in

UL Listed: No

Volts: 20V

Weight: 3.93