Cordless 3/8 in. - 1 in. Expansion Tool Kit

Part #DDCE400D2  |  Item #7367938  |  Manufacturer Part #DCE400D2

$ 496.64 EACH

Volts:

20V

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Cordless power tool
  • 60 SPM
  • Expands 3/8 in. - 1 In. Pex Type-A tubing
  • Full trigger actuation for use in tight spaces
  • Dual-sided hang and belt hooks for convenient storage
  • Automatic rotating head action for even expansion
  • Bright LED work light to help illuminate dark areas
  • Rubber overmold for comfortable, ergonomic grip
  • Uses DEWALT®PEX Heads. Compatible with Milwaukee® and Uponor® Heads
  • Made in USA

Specifications

Application: PEX

Battery Type: Lithium-ion

Fits Pipe Size: 3/8 in - 1 in

Height: 4-7/8 in

Length: 6-3/4 in

Material: Rubber

Number of Tools Included: 1

Pipe Tubing Size: 1 in

Power Source: Battery

Tool Type: Expander

UL Listed: No

Volts: 20V

Weight: 3.93

Width: 12-63/100 in