Cordless 60V FLEXVOLT® 1-7/8 in. SDS Max Rotary Hammer Drill Bare Tool
Cordless 60V FLEXVOLT® 1-7/8 in. SDS Max Rotary Hammer Drill Bare Tool
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Same durable mechanism used on the corded 1-7/8 in. SDS MAX rotary hammer.
- In addition to the integral clutch, the DEWALT anti-rotation E-Clutch® system, offers technology capable of detecting the motion of the tool. This feature senses the motion of the tool and shuts it down if necessary. The red indicator LED illuminates when the E-Clutch® System is engaged.
- The most powerful cordless rotary hammer, powered by the DEWALT FLEXVOLT 60V MAX* brushless motor, generating 13.3J of impact energy.
- Connect the tool to the DEWALT Tool Connect app for tracking and inventory management.
- Offers users more control by adjusting speed of drilling or chipping based upon the thickness and density of the material they are working with.
- Gives users the ability to drill and demolish concrete in one tool, saving them money by not needing to buy and maintain 2 tools.
- Tool maintains speed under heavy loads, including in higher PSI concrete, allowing the user to get the job done faster.
- Protects user from the effects of vibration, including numbness and tingling in the hands, allowing them to get work done more quickly without fatigue.
- Service light near the handle notifies the user when it's time to take the tool in for service.
Specifications
- Application:
- Drilling
- Bare Tool or Kit:
- Bare Tool
- Battery Type:
- FLEXVOLT®
- Color Finish Name:
- Yellow, Black
- Corded Cordless:
- Cordless
- ETL Listed:
- No
- Height:
- 11-1/5 in
- Length:
- 23-1/2 in
- Power Source:
- Battery
- Shank Size:
- 1-7/8 in
- Tool Type:
- Rotary Hammer
- UL Listed:
- No
- Volts:
- 60V
- Weight:
- 20 lb