Demolition Dust Extractor for DD25960 Demolition Hammer;DD25980 Pavement Breaker;Most 1-1/8 in Electric Pavement Breakers

Part #DDWH052K  |  Item #4627756  |  Manufacturer Part #DWH052K

$ 93.96 EACH

Brand Model Compatibility:

DD25960 Demolition Hammer, DD25980 Pavement Breaker, and Most 1-1/8 in Electric Pavement Breakers
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Compatible with DEWALT demo hammers D25980 & D25960
  • Accepts DEWALT pointed and flat chisels up to 1.25 In. wide
  • Fits DW universal hose connector which allows for quick connection to hose & swivel capability
  • Manufactured by DEWALT

Specifications

Application: [Chipping, Demolition]

Brand Model Compatibility: DD25960 Demolition Hammer, DD25980 Pavement Breaker, and Most 1-1/8 in Electric Pavement Breakers

Collection: Demolition

Color Finish: [Black, Yellow]

Color Finish Category: Blacks

Corded Cordless: Cordless

Depth: 19-1/4 in

Height: 4-3/4 in

Length: 19-1/4 in

Material: Plastic

Power Source: Manual

Product Type: Dust Extractor Kit

Type: DDWH052K

Weight: 6.6

Width: 11-23/25 in