DEWALT

DirectTorque™ 1/2 in. Drive Impact Socket 28 Piece 6-point

Part #DDWMT19244  |  Manufacturer Part #DWMT19244

Drive Size:

Multiple Drive Size Set
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Heat treated CR-440 steel
  • DirectTorque™ Technology
  • High visibility laser etched markings
  • Black oxide coating
  • O-ring and retaining pin compatible

Specifications

Coating: Black Oxide

Collection: DirectTorque™

Drive Size: Multiple Drive Size Set

Material: Steel

Material Type: CR-400

Number Of Pieces: 28 Piece

Number Of Points: 6-point

Number of Tools Included: 28

Tool Type: Socket

UL Listed: No