18-1/2 in. Combination Wrench 1-3/8 in.
DirectTorque™ 18-1/2 in. Combination Wrench 1-3/8 in.
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- ASME:
- ASME B107.100
- Collection:
- DirectTorque™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- GSA Approved:
- No
- Length:
- 18-1/2 in
- Material:
- Steel
- Number Of Points:
- 12-point
- Number of Tools Included:
- 1
- Size:
- 1-3/8 in
- Thickness:
- 0.687 in
- Weight:
- 2.22 lb
- Width:
- 2-3/4 in
- WrenchType:
- Combination