Disposable Plastic Liner 5 Pack for DWV010 Dust Extractor

Part #DDWV9400  |  Item #7279971  |  Manufacturer Part #DWV9400

$ 19.90 per PACK

Brand Model Compatibility:

DWV010 Dust Extractor

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Allows user to quickly and efficiently empty the tank without releasing harmful dust to the environment
  • For use with DWV012 dust extractor
  • For use on concrete dust, wood dust, or drywall dust
  • 5 disposable liners per package

Specifications

Application: Dust Collection

Brand Model Compatibility: DWV010 Dust Extractor

Capacity: 5.7 gal

Corded Cordless: Cordless

Height: 1-1/4 in

Length: 17-1/2 in

Material: Plastic

Package Quantity: Pack of 5

Power Source: Manual

Product Type: Liner

Weight: 1.19