Dust Box Assembly for D25303DH, DWH303DH and DWH304DH Dust Extractors

Part #DDWH302DH  |  Item #7386832  |  Manufacturer Part #DWH302DH

$ 121.42 EACH
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • OSHA 1926.1153 Compliant dust box assembly
  • Retrofits onto the D25303DH, making the unit a table 1-compliant solution
  • HEPA filter removes 99.97% Of airborne particles 0.3 Microns or greater, complying with OSHA Table 1 standards
  • Table 1-compliant solution by having a filter cleaning mechanism and a HEPA filter
  • Same replaceable filter box assembly for DWH303DH and DWH304DH onboard dust extractors
  • The durable and clear high-capacity dust box allows the users to see when to empty
  • Filter cleaning mechanism back flushes air over the HEPA filter, complying with OSHA Table 1 standards

Specifications

Application: Drilling

Brand Model Compatibility: [D25303DH, DWH303DH, DWH304DH]

Capacity: 0.06 cu ft

Color Finish: Black

Color Finish Category: Blacks

Corded Cordless: Cordless

Height: 7-1/2 in

Length: 3-1/5 in

Number of Tools Included: 1

Power Source: Manual

Product Type: Dust Box

Weight: 0.72

Width: 3-3/10 in