DEWALT

Dust Extractor System for Dewalt 1 in. 20V Rotary Hammers

Part #DD25303DH  |  Manufacturer Part #D25303DH

Brand Model Compatibility:

1 in 20V Rotary Hammers
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Powerful dust extraction system with built in motor for increased suction and high tool performance
  • 2-second power-off delay ensures dust extraction to continue after drill is switched off
  • Replaceable dust nozzle
  • Durable clear high capacity dust box
  • Up to 5/8 In. diameter carbide drill bit may be used
  • Quick release for easy tool assembly and disassembly
  • Compact inflator design
  • Easily adjusted depth stop for accurate anchor hole depths
  • Cordless dust extraction system fits DEWALT 1 In. 20 V rotary hammers DCH273P2 and DCH273

Specifications

Brand Model Compatibility: 1 in 20V Rotary Hammers

Color Finish: Yellow/Black

Corded Cordless: Cordless

Power Source: Battery

Product Type: Dust Extractor

Volts: 20V