Fleece Dust Bag 5 Pack for DWV012 Type 1 Dust Extractor
Fleece Dust Bag 5 Pack for DWV012 Type 1 Dust Extractor
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- For use with DWV012 dust extractor
- For use on concrete dust, wood dust, or drywall dust
- Allows user to quickly and efficiently empty the tank without releasing harmful dust to the environment
- 5 fleece bags per package
Specifications
- Application:
- Dust Collection
- Brand Model Compatibility:
- DWV012 Type 1 Dust Extractor
- Capacity:
- 3.3 gal
- Corded Cordless:
- Cordless
- Depth:
- 17-7/8 in
- Height:
- 1-1/4 in
- Length:
- 23-3/4 in
- Material:
- Fleece
- Package Quantity:
- Pack of 5
- Power Source:
- Manual
- Product Type:
- Bag
- Weight:
- 1.98 lb
- Width:
- 13-1/2 in