DEWALT

Flexvolt® 1/2 - 2 in. Pipe Threaded Kit

Part #DDCE700X2  |  Manufacturer Part #DCE700X2

Pipe Capacity:

1/2 in - 2 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • High-performance brushless motor delivers FLEXVOLT® cordless power for long runtime in demanding applications without the hassles of power cords.
  • Anti-rotation E-Clutch™ system is a Perform & Protect™ feature increases user control.
  • 9.0AH oil-resistant glass-filled nylon battery housed in a latched and sealed battery box for added protection from cutting oils.
  • Patent pending pipe clamp depth gauge for quick set up.
  • Use clamp with die arm for no direct contact with die head to start threads.
  • Tool Connect™ Tag-Ready for easy tool tracking (Tool Connect™ tag sold separately).
  • LED low battery indicator to alert user when battery level is low.
  • Compatible with RIDGID® 12R** style die heads.

Specifications

Application: Threading

Bare Tool or Kit: Tool Kit

Battery Type: Lithium-ion

Brand Model Compatibility: Ridgid® 12R Style Die Heads

Case Included: Yes

Collection: Flexvolt®

Color Finish: Black

Color Finish Category: Blacks

Corded Cordless: Cordless

Cutting Capacity: 2 in

Height: 9-2/5 in

Length: 26-19/50 in

Material: Iron

Pipe Capacity: 1/2 in - 2 in

Power Source: Battery

RPM: 40

Tool Type: Pipe Threader

Volts: 60V

Weight: 19.98