DEWALT
Flexvolt™ 12 in. Miter Saw Kit
Part #DDHS716AT2 | Item #7170229 | Manufacturer Part #DHS716AT2
Diameter:
12 inProduct Details
- Flexible power - corded or cordless power
- Runtime - 310 cuts in 3-1/2 In. baseboard
- CUTLINE Blade Positioning System delivers adjustment free cutline indicator
- Brushless motor
Specifications
AMP: 15
Application: Crown Moldings
Arbor Hole Size: 15.86 mm
Bare Tool or Kit: Tool Kit
Battery Size: 60V
Battery Type: Lithium-ion
Collection: Flexvolt™
Corded Cordless: Cordless
Diameter: 12 in
Height: 19-17/25 in
Length: 27-14/25 in
Material: Steel
Power Source: Battery
RPM: 3800
Saw Type: Miter Saw
UL Listed: No
Volts: 60V
Weight: 44