60V Lithium-Ion String Trimmer

You last purchased this on
 
DEWALT

Flexvolt™ 60V Lithium-Ion String Trimmer

This product requires certification to purchase.
Brand image
You last purchased this on
 
DEWALT

Flexvolt™ 60V Lithium-Ion String Trimmer

  • Fast #
  • Part #DDCST970X1
  • Item #7297438
  • Manufacturer Part #DCST970X1
4.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • High-efficiency brushless motor maximizes run time and motor life
  • 15 In. cutting swath with 0.080 In. line (also accepts 0.095 In.)
  • Gear drive design Powers through tough overgrowth
  • Designed to with stand everyday heavy-duty usage
  • Bump feed head comes with 1 Quick Load spool of 0.08 in. dual line installed
  • Lightweight and ergonomic design maximizes control and minimizes stress on your arms
  • Variable speed trigger with hi/lo speed control for added power or extended run time
  • Requires Certification

Specifications

AMP:
3
Battery Type:
Lithium-ion
Collection:
Flexvolt™
Color Finish Name:
Yellow/Black
Corded Cordless:
Cordless
Height:
38-39/40 in
Length:
12-51/100 in
Power Source:
Battery
Tool Type:
String Trimmer
UL Listed:
Yes
Volts:
60V
Weight:
12 lb