DEWALT
Flexvolt® 9000 RPM Grinder with Battery Kit
Part #DDCG414T2 | Item #7170270 | Manufacturer Part #DCG414T2
RPM:
9000Product Details
- 13 Amp Equivalent Motor as Compared to a D28144 Corded Unit
- Kickback Brake engages when a pinch, stall, or bind-up event is sensed and the electronic brake engages with maximum force to quickly stop the wheel, reduce the movement of the grinder, and shut the grinder off
- 9000 RPM Speed allows the use of up to 6 in. Wheels
- Brake engages when trigger is released, stopping speeds of 1.5 Seconds with standard grinding wheel (4-1/2 in. X 1/4 in. Bonded abrasive wheel, non-hubbed)
- Anti-Rotation E-CLUTCH® System activates in less than a tenth of a second when a pinch/stall is detected, shutting down the motor.
- Allows for up to 6 in. Wheel size for both cutting and grinding applications
- Trigger switch type
- 11 TPI
Documents
Specifications
AMP: 13
Arbor Hole Size: 5/8 in
Battery Size: 60V
Battery Type: Lithium
CSA Certified: No
Collection: Flexvolt®
Color Finish: Yellow/Black
Color Finish Category: Yellows
Corded Cordless: Cordless
Diameter: 6 in
Handle Type: Side
Height: 5-709/1000 in
Horsepower: 2-1/5 hp
Length: 16-183/250 in
Number of Tools Included: 2
Power Source: Battery
RPM: 9000
Tool Type: Grinder
Type: DDCG414T2
Volts: 60V
Watts: 1700
Weight: 14.33