Cordless 6 in. 13A Lithium-ion Grinder
Flexvolt® Cordless 6 in. 13A Lithium-ion Grinder
Package Quantity Info:
EA: 1 IP: 2 CA: 2 PT: 56-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Kickback Brake engages when a pinch, stall, or bind-up event is sensed and the electronic brake engages with maximum force to quickly stop the wheel, reduce the movement of the grinder, and shut the grinder off
- 9000 RPM Speed allows the use of up to 6 in. Wheels
- 13 Amp Equivalent Motor as Compared to a D28144 Corded Unit
- 11 TPI
- Allows for up to 6 in. Wheel size for both cutting and grinding applications
- Trigger switch type
- Anti-Rotation E-CLUTCH® System activates in less than a tenth of a second when a pinch/stall is detected, shutting down the motor.
- Brake engages when trigger is released, stopping speeds of 1.5 Seconds with standard grinding wheel (4-1/2 in. X 1/4 in. Bonded abrasive wheel, non-hubbed)
Specifications
- AMP:
- 13
- Arbor Hole Size:
- 5/8 in
- Bare Tool or Kit:
- Tool Kit
- Battery Size:
- 60V
- Battery Type:
- Lithium
- Collection:
- Flexvolt®
- Color Finish Category:
- Yellows
- Color Finish Name:
- Yellow, Black
- Corded Cordless:
- Cordless
- Depth:
- 9-9/20 in
- Diameter:
- 6 in
- ETL Listed:
- No
- Handle Length (in):
- 4-1/2 in
- Handle Type:
- Side
- Height:
- 5-709/1000 in
- Horsepower:
- 2-1/5 hp
- Length:
- 16-183/250 in
- Number of Tools Included:
- 2
- Power Source:
- Battery
- RPM:
- 9000
- Tool Type:
- Grinder, Battery
- UL Listed:
- Yes
- Volts:
- 20/60V
- Watts:
- 1700 W
- Weight:
- 11.905 lb
- Width:
- 9-9/20 in