Cordless 60V Cut-Off Saw Tool Kit
Cordless 60V Cut-Off Saw Tool Kit
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 5-position rotatable guard for approach angle selection, allowing for optimal visibility and accessibility when cutting in tight spaces
- Dual-sided water feed system offers an OSHA table 1 compliant solution for dust management when cutting concrete
- Heavy load indicator light provides power and runtime feedback during demanding applications
- Front handle can be held in 3 positions for a secure hold in horizontal and vertical positions
- Tool Connect™ Tag-Ready™ for easy tool tracking (Tool Connect Tag sold separately)
- Beltless all-metal drivetrain for jobsite durability and efficiency. No belts to change, tension, and maintenance.
- High-performance brushless motor delivers FLEXVOLT® cordless power for long runtime in demanding applications without the hassles of gas
- Latched and sealed battery box for added protection in harsh jobsite conditions
Documents
Specifications
- Application:
- Concrete, Rebar, Steel
- Arbor Hole Size:
- 7/8 in
- Bare Tool or Kit:
- Tool Kit
- Battery Type:
- Lithium-ion
- Blade Width (in):
- 9 in
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black, Yellow
- Corded Cordless:
- Cordless
- Cutting Capacity:
- 3-1/4 in
- Diameter:
- 9 in
- Material:
- Plastic
- Number of Pieces:
- 5 Piece
- Number of Tools Included:
- 1
- Power Source:
- Battery
- RPM:
- 6600
- Saw Type:
- Cut-Off
- Tool Type:
- Battery, Charger, Cut-off Saw, Cutting Wheel
- UL Listed:
- Yes
- Variable Speed:
- Yes
- Volts:
- 60V
- Weight:
- 10.85 lb