Heavy Duty Radio in Black and Yellow

You last purchased this on
 
DEWALT

Heavy Duty Radio in Black and Yellow

This product requires certification to purchase.
Brand image
You last purchased this on
 
DEWALT

Heavy Duty Radio in Black and Yellow

  • Fast #
  • Part #DDC012CL
  • Item #4531422
  • Manufacturer Part #DC012-CL
3.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Yellow/Black Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Runs off of 7.2 V to 18 V DEWALT batteries making it a cordless radio
  • The DEWALT 3 - stage charging system provides maximum run-time and extends overall life of the battery
  • 1 hour charger for 7.2 V to 18 V DEWALT battery packs (Except univalent®)
  • Dual pivoting 11" flexible antenna provides more durability and better reception
  • High efficiency weather resistant speakers with dual bass ports for maximum bass and range
  • Auxiliary port allows connection to CD Players, MP3 Players, and portable satellite receivers with an audio cable (cable not included)
  • AM/FM Digital Tuner with LCD display, built-in clock, and 15 station memory presets
  • Power outlets offer more versatility for jobsite power
  • Requires Certification

Specifications

CSA Certified:
No
Color Finish Name:
Yellow/Black
Cord Length:
8 ft
Height:
20 in
Length:
12-19/100 in
Type:
DDC012CL
UL Listed:
Yes
Volts:
7.2/18V
Weight:
15.4 lb
Width:
12 in