DEWALT

High Carbon Steel Screwdriver Set 21-Piece

Part #DDW2161  |  Manufacturer Part #DW2161

Number Of Pieces:

21 Piece
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Hardened steel screwdriver bits
  • Included in this kit are all sizes needed for most any project
  • Labeled slots for each bit and an advanced bit holder help you stay organized and ensure that you know which bits are which at a glance
  • Manufactured by DEWALT
  • Small Bulk Storage size fits inside the Small and Medium ToughCase®+ (sold separately) - Ideal for organizing loose bits

Specifications

Bit Diameter: 1/4 in

Bit Sizes: 1 in PH#1;1 in and 2 in PH#2;1 in PH#3;1 in SL#6;1 in SL#8;1 in SL#10;1 in SQ#1;1 in;2 in SQ#2;3 in and 1 in SQ#2;1 in SQ#3;1/4 in;5/16 in Nutsetters

Drill Bit Type: Screw Machine

GSA Approved: No

Height: 8-3/4 in

Length: 8-3/4 in

Material: High Carbon Steel

Number Of Pieces: 21 Piece

Weight: 0.85