DEWALT High Performance Type 27 Flap Discs

DDW835

Grit Size

Starting at $7.14
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 30-day money back guarantee
  • Independently certified to applicable standards
  • Premium abrasive cloth provides up to 15 times longer life than fiber resin metal sanding discs
  • Type 27 fiberglass backing provides grinding angle of 5-15 degrees
  • Zirconia grit enables 3 times faster material removal than fiber resin metal sanding discs

SPECIFICATIONS

Application
Aerospace Alloys, Aluminum, Carbon Steel, Cast Iron, Forgings, Nickel Alloys, Stainless Steel
Arbor Hole Size
5/8 in
Color Finish
Yellow/Black
Diameter
4-1/2 in
Grit Size
80 µm
Material
Zirconia
Tool Type
Flap Wheel
Type
Type 27

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday