High Speed Steel Screwdriver Set 37-Piece

You last purchased this on
 
DEWALT

High Speed Steel Screwdriver Set 37-Piece

This product requires certification to purchase.
Brand image
You last purchased this on
 
DEWALT

High Speed Steel Screwdriver Set 37-Piece

  • Fast #
  • Part #DDW2163
  • Item #1437112
  • Manufacturer Part #DW2163
4.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Includes tough case™ for storage durability
  • Includes drive guide for easy driving of screws
  • Industrial strength screw driving sets
  • Small Bulk Storage size fits inside the Small and Medium ToughCase®+ (sold separately) - Ideal for organizing loose bits
  • 30 Day money back guarantee
  • Requires Certification

Specifications

Bit Diameter(s) (In):
1/4 in
Bit Sizes:
5/16 in;1/4 in;3-1/2 in PH#2;3-1/2 in SR#2;PH#2/SL#8;PH#2/SR#2;PH#1/SL#6;PH#3/SL#10;1 in PH#1;1 in PH#2;PH#3;SL#6;SL#8;SL#10;SR#1;SR#2;SR#3
Drill Bit Type:
Screw Machine
GSA Approved:
No
Height:
8-3/4 in
Length:
8-3/4 in
Material:
High Speed Steel
Number of Pieces:
37 Piece
Weight:
1.25 lb