High Speed Steel Screwdriver Set with Case 45-Piece

Part #DDW2166  |  Item #4628486  |  Manufacturer Part #DW2166

$ 40.73 EACH

Number Of Pieces:

45 Piece

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Hardened steel screwdriver bits
  • 30 day money back guarantee warranty
  • Manufactured by DeWalt
  • Contains 45 pieces
  • Small Bulk Storage size fits inside the Small and Medium ToughCase®+ (sold separately) - Ideal for organizing loose bits

Specifications

Bit Diameter: 3/8 in

Bit Sizes: PH, SQ, SL

Drill Bit Type: Screw Machine

GSA Approved: No

Height: 8-3/4 in

Length: 8-3/4 in

Material: High Speed Steel

Number Of Pieces: 45 Piece

Shank Style: Hex

Weight: 1.28