DEWALT

Impact Ready® 1/2 x 3/4 in. Deep Impact Ready Socket with Driver

Part #DDW22902  |  Manufacturer Part #DW22902

Socket Size

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Torque distributed across flats by recessed corners
  • For tough to access areas thinner than wrench sockets
  • Easily identifiable with large laser etched markings
  • A socket solution provided by an impact driver
  • Designed for use in both corded & cordless Impact drivers and wrenches

Specifications

Application: [Contractors, Tightening]

Collection: Impact Ready®

Color Finish: Black

Drive Size: 1/2 in

Height: 1-3/50 in

Length: 5-1/2 in

Material: Chrome Vanadium Steel

Material Type: 50BV30

Number Of Pieces: 1 Piece

Number of Tools Included: 1

Socket Size: 3/4 in

Tool Type: Socket

Weight: 0.39