DEWALT Impact Ready® Steel Driver Set

DDW2169

Material

Steel

$53.59

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

  • Comes with storage case for easy storage and portability
  • Hardened steel screw driver bits
  • Ideal for any applications where impact drivers are used
  • Most common SD items for impact drivers

SPECIFICATIONS

Bit Diameter
1/4 in
Bit Sizes
1/4 in
Collection
Impact Ready®
Color Finish
Black, Yellow
Drill Bit Type
Driver, Phillips
Magnetic
No
Material
Steel
Number Of Pieces
38 Piece
Product Type
Bit Set, Screwdriver Bit
Shank Size
1/4 in
Shank Style
Hex

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday