Jobsite LED Headlamp

You last purchased this on
 
DEWALT

Jobsite LED Headlamp

This product requires certification to purchase.
Brand image
You last purchased this on
 
DEWALT

Jobsite LED Headlamp

  • Fast #
  • Part #DDWHT70440
  • Item #4483581
  • Manufacturer Part #DWHT70440
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • This headlamp has a High/Low setting which allows the user to easily swath from high to low with a turn of a knob
  • An anti-slip strap keeps the light securely fastened to hard hats with a silicone film on the inside of the head strap
  • The Jobsite Touch Headlamp is great for a hands-free work light when working on a variety of projects
  • A durable headlamp that has been rated for a 2 meter drop test making it jobsite tough
  • Extended run time allows this unit to run 6 hours 29 minutes on the high setting and 29 hours 43 minutes on the low setting
  • This headlamp features a shatter resistant lens and is water resistant for increased durability
  • Requires Certification

Specifications

Battery Size:
AAA
Battery Type:
Alkaline
Color Finish Category:
Yellows
Color Finish Name:
Yellow/Black
Light Bulb Type:
LED
Lumens:
104
Material:
Plastic
Material Type:
ABS
Number Of Hours:
29.48 h
Power Source:
Battery
Type:
DDWHT70440
UL Listed:
Yes
Volts:
4.5V