Lithium-Ion Battery Pack

You last purchased this on
 
DEWALT

Lithium-Ion Battery Pack

This product requires certification to purchase.
Brand image
You last purchased this on
 
DEWALT

Lithium-Ion Battery Pack

  • Fast #
  • Part #DDCB127
  • Item #5071307
  • Manufacturer Part #DCB127
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Quick 30 minute charge time on DCB101 charger
  • No memory and virtually no self-discharge for maximum productivity and less downtime
  • Compact, light weight design
  • Be sure to recycle 1-800-822-8837
  • Requires 12 V MAX* compatible charger (DCB100, DCB101 & DCB119)
  • Requires Certification

Specifications

AMP:
2
Battery Type:
Lithium-ion
Color Finish Name:
Yellow/Black
GSA Approved:
No
Height:
2-11/25 in
Length:
6-69/100 in
Volts:
12V
Weight:
0.5 lb