0 items

DEWALT Long Power Ship Auger Bit

DDW168

Bit Diameter

Starting at $24.25
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 7/16 In. ball groove shank allows for quick bit changes
  • Dual cutting edge for maximum durability in nails
  • Hardened alloy steel provides superior bit life
  • Self feed spur for fast material penetration

SPECIFICATIONS

Bit Diameter
7/8 in
Drilling Depth in
12 in
Length
17 in
Material
High Speed Steel
Shank Size
7/16 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday