DEWALT M18™ 14 in. Variable Speed and Reversible Grip Hammer Drill Kit

DDWD520K

Manufacturer Part #: DWD520K

Length

14 in

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • 10.0 Amp motor delivers increased drilling performance
  • 2-speed range
  • 360° locking side handle with soft grip for greater control and versatility
  • Dual mode: hammerdrill / drill
  • Metal gear housing for jobsite durability and increased reliability
  • Patented DEWALT built motor design

SPECIFICATIONS

AMP
10
Chuck Size
1/2 in
Collection
M18™
Color Finish
Black/Silver/Yellow
Cord Length
8 ft
Corded Cordless
Corded
Length
14 in
Material
Metal, Plastic
Power Source
Electric
RPM
3500
Tool Type
Hammer Drill Kit
UL Listed
No
Volts
120V
Watts
980

 
 
  • Need Help?

    800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday