DEWALT Magnetic Nut Driver

DDW222

Bit Diameter

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Industrial strength magnet maximizes fastener retention
  • Pivoting product pivots up to 20 degrees allowing one to get into tight spaces or corners
  • Product designed for use in impact drivers and wrenches

SPECIFICATIONS

Bit Diameter
5/16 in
Diameter
5/16 in
Length
2-9/16 in
Material
High Carbon Steel

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday