DEWALT

Manual Combination 4 Piece Screwdriver

Part #DDWHT66416  |  Manufacturer Part #DWHT66416

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Tip identification for quick selection from tool pouch
  • Color coded handle makes picking the right tip easier
  • Vinyl grip handle for maximum comfort
  • Black oxide tip for precise fit in fasteners
  • Chrome plated bar for corrosion resistance
  • Contains a 1/4" x 4" standard screwdriver, a 2pt x 4" Phillips screwdriver, a 1 pt x 4" square screwdriver, and a 2pt x 5" square screwdriver

Specifications

Application: Electrician

GSA Approved: No

Handle Material: Vinyl

Height: 1-3/10 in

Length: 12-1/5 in

Magnetic: No

Number Of Pieces: 4 Piece

Power Source: Manual

Shank Style: Round

Tool Type: Multi-Bit

Weight: 1.14