Manual Multi-Bit 10 Piece Screwdriver

You last purchased this on
 
DEWALT

Manual Multi-Bit 10 Piece Screwdriver

This product requires certification to purchase.
Brand image
You last purchased this on
 
DEWALT

Manual Multi-Bit 10 Piece Screwdriver

  • Fast #
  • Part #DDWHT66417
  • Item #4304528
  • Manufacturer Part #DWHT66417
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • The multi-bit design saves space
  • Vinyl grip handle & precision handle for added utility
  • 1,000 VDE certified insulated screwdrivers
  • Space saving multi-blade design
  • Durable tool pouch included for easy organization
  • Kit includes 8 blades, 1 full sized handle, 1 precision handle and one durable tool pouch for easy organization
  • Insulation molded directly onto blade for permanent bonding
  • Quick-release mechanism for secure and easy blade change
  • Requires Certification

Specifications

Application:
Electrician
Color Finish Category:
Yellows
Color Finish Name:
Yellow, Red
Drive Type:
Multi-bit
Handle Material:
Vinyl
Handle Type:
Precision Grip
Height:
1-3/10 in
Length:
12 in
Magnetic:
No
Number of Pieces:
10 Piece
Power Source:
Manual
Shank Style:
Round
Tool Type:
Multi-Bit
Weight:
1.11 lb