Manual Multi-Bit 2 Piece Screwdriver
Manual Multi-Bit 2 Piece Screwdriver
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Shatter-resistant cellulose acetate handle tested under heavy load and extreme temperature
- Color-coded handle for easy selection from tool pouch
- Steel core transfers force directly from strike cap to tip
- Includes a 5/16" x 5 1/8" standard screwdriver and a 2 pt x 5 1/8" Phillips screwdriver
- General contractors
Specifications
- Application:
- Contractors
- Drive Type:
- Multi-bit
- GSA Approved:
- No
- Handle Material:
- Acetate
- Handle Type:
- Shatter-Resistant
- Height:
- 1-2/5 in
- Length:
- 12-1/2 in
- Magnetic:
- No
- Number of Pieces:
- 2 Piece
- Power Source:
- Manual
- Tool Type:
- Multi-Bit
- Weight:
- 1 lb