1/2 in. 20V Impact Wrench Kit
Max 1/2 in. 20V Impact Wrench Kit
Package Quantity Info:
EA: 1 CA: 2 PT: 64-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Multi-speed control for a variety of applications (0-400 / 1,200 / 1,900 RPM)
- LED light with 20-second delay for increased visibility
- Up to 700 ft-lbs of max torque and 1200 ft-lbs of max breakaway torque
- Made in USA
- Compact design of 8-13/16 in. Length and weighs only 6.0 Lbs
Specifications
- AMP:
- 5
- Bare Tool or Kit:
- Tool Kit
- Battery Size:
- 20V
- Battery Type:
- Lithium
- CSA Certified:
- No
- Collection:
- Max
- Color Finish Category:
- Yellows
- Color Finish Name:
- Yellow/Black
- Corded Cordless:
- Cordless
- Drive Size:
- 1/2 in
- Height:
- 10-47/250 in
- Length:
- 8-64/79 in
- Material:
- Plastic
- Number of Tools Included:
- 1
- Power Source:
- Battery
- RPM:
- 1900
- Torque (In-Lbs):
- 8400 in-lbs
- Type:
- DDCF899P2
- Volts:
- 20V
- Weight:
- 6 lb