12V Lithium-Ion Battery Pack

You last purchased this on
 
DEWALT

Max® 12V Lithium-Ion Battery Pack

This product requires certification to purchase.
Brand image
You last purchased this on
 
DEWALT

Max® 12V Lithium-Ion Battery Pack

  • Fast #
  • Part #DDCB120
  • Item #4085087
  • Manufacturer Part #DCB120
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Quick 40 minute charge time
  • No memory and virtually no self-discharge for maximum productivity and less downtime
  • Compact, light weight design
  • Maximum initial battery pack voltage (Measured without a workload) is 12 V measured under a workload, nominal voltage is 10.8
  • Requires Certification

Documents


Specifications

Battery Size:
12V
Battery Type:
Lithium-ion
Collection:
Max®
Color Finish Category:
Blacks
Color Finish Name:
Black/Yellow
GSA Approved:
No
Volts:
12V