12V Spot Crossline
Max 12V Spot Crossline
Package Quantity Info:
EA: 1 CA: 2 PT: 36-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Locking pendulum
- Cross line (vertical + horizontal)
- Integrated magnetic bracket
- 1/4 20 In. + 5/8 11 In. thread mount
- 2 m drop rating
- IP 65 rated
- Over-molded housing
- Up/down/front/left/right spots
- 165 ft range with detector - line
- Full-time pulse mode
Specifications
- Application:
- Joists
- Automatic Shut-Off:
- No
- Battery Size:
- 12V
- Battery Type:
- Lithium-ion
- Collection:
- Max
- Color Finish Name:
- Yellow, Black
- GSA Approved:
- No
- Height:
- 7 in
- Length:
- 13-3/4 in
- Material:
- Plastic
- Tool Type:
- Spot Crossline
- Weight:
- 7.737 lb