Max® 1/8 - 1-5/8 in. PVC, Poly Pipe, Hoses, Tubing Pipe Cutter

Part #DDCS350D1  |  Item #7187950  |  Manufacturer Part #DCS350D1

$ 425.08 EACH

Cutting Capacity:

1/8 in - 1-5/8 in

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Able to cut 1/4 In., 3/8 In., 1/2 In. mild steel core threaded rod
  • Chip and spark free cutting of threaded rod
  • Clean, bur free cuts allowing for easy threading
  • Rotating cutter allows you to cut multiple sizes of rod with one cutter
  • Able to cut 1/4 In., 3/8 In. stainless steel core threaded rod
  • Onboard cutter wrench storage
  • Bright LED work light to illuminate cutting area

Specifications

Application: Hoses, PVC, Poly Pipe, Tubing

Battery Type: Lithium-ion

Blade Material: Carbon Steel

Collection: Max®

Color Finish: Black, Yellow

Color Finish Category: Yellows

Cutting Capacity: 1/8 in - 1-5/8 in

Handle Material: Fiberglass Reinforced Nylon

Handle Type: Straight

Length: 8-1/2 in

Material: Reinforced Nylon

Power Source: Manual

Tool Type: Pipe Cutter

Volts: 12/20V