Max® 18 ga Swivel Head Double Cut Shear Kit

Part #DDCS491M2  |  Item #7187953  |  Manufacturer Part #DCS491M2

$ 399.00 EACH

Gauge:

18

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • 360 degree tool free swivel head which allows user to access tight quarters while maintaining comfort.
  • Cuts 7/32-in strip which continuously curls out of the cutting area providing consistent and accurate cuts.
  • Cordless shears allows user to take the tool to the work
  • Manufactured by DEWALT

Specifications

Application: Cold Rolled Steel

Bare Tool or Kit: Bare Tool

Battery Type: Lithium

Collection: Max®

Color Finish: Yellow/Black

Corded Cordless: Cordless

Cutting Capacity: 7/32 in

Gauge: 18

Height: 10-1/2 in

Length: 15-1/2 in

Power Source: Battery

Tool Type: Shear

Type: DDCS491M2

UL Listed: No

Volts: 20V

Weight: 9.55