Max® 20V 0.5 - 4 in. Battery Press Tool Kit

Part #DDCE200M2K  |  Item #7187954  |  Manufacturer Part #DCE200M2K

$ 3,363.61 EACH

Volts:

20V

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • 4 Tons pressing force
  • Pistol grip handle configuration
  • Press 1/2 in - 4 in Copper Pipe and stainless steel
  • Crimp Connect® software, an onboard intelligence system provides ability to print detailed reports of the date, time, force, and successfully completed cycles of the presses completed by the tool as well as the tools calibration and service history
  • Easily accessible forward/reverse switch for ease of use
  • Shoulder strap and connection ring for portability
  • Press 1/2 in- 2 in Black Carbon steel and PEX pipe
  • Onboard diagnostics indicates battery life, success of crimp, service needed and operating temperature range
  • Bright LED light helps to illuminate work area

Specifications

Application: Copper Pipe, Stainless Steel Pipe

Battery Size: 20V

Battery Type: Lithium

Collection: Max®

Color Finish: Black, Yellow

Color Finish Category: Yellows

Corded Cordless: Cordless

Cutting Capacity: 1/2 in - 4 in

Height: 14 in

Jaw Capacity in : 0.5 in - 4 in

Length: 15-1/2 in

Material: Carbon Steel

Number of Tools Included: 1

Power Source: Battery

Tool Type: Press Tool

Type: DDCE200M2K

UL Listed: No

Volts: 20V

Weight: 7.16

Width: 7 in