DEWALT

Max 20V 6A Premium Lithium Ion Battery Pack

Part #DDCB206  |  Manufacturer Part #DCB206

Volts:

20V
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Premium 6.0 Ah battery provides 2X the capacity of standard battery pack (DCB200)
  • Premium 6.0 Ah battery provides 3 X the capacity of compact XR battery pack (DCB203)
  • No memory and virtually no self-discharge for maximum productivity and less downtime
  • 3-LED fuel gauge system allows immediate feedback on state of charge
  • 1 hour charge time on DCB118 Fast Charger

Documents

Specifications

AMP: 6

Battery Type: Lithium-ion

Collection: Max

Color Finish: [Yellow, Black]

GSA Approved: No

Height: 7 in

Length: 9 in

Material: Plastic

Volts: 20V

Weight: 2

Width: 3 in