Max® 20V Cordless Impact Drive Kit

Part #DDCF809C2  |  Item #8112367  |  Manufacturer Part #DCF809C2

$ 186.03 EACH

Volts:

20V
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Only 5.1 in. in length to fit in tight spaces
  • 1700 in-lbs of torque delivering the power you need to get a majority of applications done
  • Variable speed trigger allows for control and precision on delicate work surfaces
  • DEWALT built brushless motor for efficient performance and runtime
  • 3 bright LEDs for dimly lit workspaces

Specifications

Application: Pressure Treated Wood

Bare Tool or Kit: Tool Kit

Battery Size: 20V

Battery Type: Lithium-ion

Case Included: Yes

Chuck Size: 1/4 in

Chuck Type: Keyless

Collection: Max®

Corded Cordless: Cordless

Drive Type: Impact

ETL Listed: No

Height: 11-121/125 in

Length: 5-1/10 in

Number of Tools Included: 5

Power Source: Electric

RPM: 2800

Tool Type: Impact Driver Kit

Torque In-Lbs : 1700 in-lbs

UL Listed: No

Volts: 20V

Weight: 2.1