Max® 20V Max Reciprocating Saw

Part #DDCS380B  |  Item #4355379  |  Manufacturer Part #DCS380B

$ 139.20 EACH

Volts:

20V
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • 1-1/8 in Stroke length
  • 4-Position blade clamp allows for flush cutting and increased positional versatility with tool-free blade changes
  • Variable speed trigger with 0-3000 rpm provides increased blade control and fast cutting speed
  • Rubber over molded comfort grip delivers optimal comfort and control
  • Pivoting adjustable shoe extends blade life and allows depth-of-cut control
  • Double oil sealed shaft resists contamination and increases durability

Specifications

Bare Tool or Kit: Bare Tool

Battery Size: 20V

Battery Type: Lithium-ion

Chuck Type: Keyless

Collection: Max®

Color Finish: Yellow/Black

Color Finish Category: Yellows

Corded Cordless: Cordless

Height: 4 in

Length: 18 in

Number of Tools Included: 1

Power Source: Battery

RPM: 3000

Saw Type: Reciprocating Saw

Type: DDCS380B

Variable Speed: Yes

Volts: 20V

Weight: 6

Width: 18-3/10 in