20V Oscillating Multi-Tool
Max® 20V Oscillating Multi-Tool
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Quick-Change™ Accessory system allows blades and attachments to be changed quickly without wrenches
- DUAL-GRIP™ variable speed trigger gives users ultimate speed and application control
- DEWALT Brushless motor delivers up to 57% more run time over brushed
- Includes oscillating tool, wood with nails blade, fast-cut wood blade and universal accessory adapter
- Battery and charger sold separately
- Universal accessory adapter for use with most oscillating tool accessory brands
- Bright LED light illuminates dark work surfaces for accurate cutting
Specifications
- Bare Tool or Kit:
- Tool Kit
- Collection:
- Max®
- Color Finish Name:
- Black/Yellow
- ETL Listed:
- No
- Height:
- 3-63/1000 in
- Length:
- 12 in
- Material:
- Plastic
- Number of Tools Included:
- 1
- Power Source:
- Battery
- Tool Type:
- Oscillating Multi-Tool
- UL Listed:
- No
- Volts:
- 20V
- Weight:
- 2.625 lb