Max® 20V Oscillating Tool

Part #DDCS354B  |  Item #8112369  |  Manufacturer Part #DCS354B

$ 152.53 EACH

Volts:

20V
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Brushless motor delivers up to 57% more run time over brushed
  • Dual-Grip™ variable speed trigger gives users ultimate speed and application control
  • Universal accessory adapter for use with most oscillating tool accessory brands
  • Quick-Change™ accessory system allows blades and attachments to be changed quickly without wrenches
  • Bright LED Light illuminates dark work surfaces for accurate cutting

Specifications

Bare Tool or Kit: Bare Tool

Battery Type: Lithium-ion

Collection: Max®

Color Finish: Yellow

Corded Cordless: Cordless

Height: 3-63/1000 in

Length: 11-1/5 in

Power Source: Battery

Tool Type: Oscillating Multi-Tool

UL Listed: No

Volts: 20V

Weight: 2.33