DEWALT

Max® 20V Reciprocating Saw with Battery

Part #DDCS387P1  |  Manufacturer Part #DCS387P1

Volts:

20V
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Compact and lightweight design; 14 In. in total length fits between studs and allows users to make cuts in confined spaces
  • 4-Position blade clamp allows for tool free blade changes
  • 1-1/8 In. stroke length delivers fast cutting speed
  • Variable speed trigger with 0-2900 spm provides blade control for precision cuts
  • Bright LED light illuminates dark work areas for better visibility
  • Pivoting Shoe provides versatility while cutting

Documents

Specifications

AMP: 5

Bare Tool or Kit: Tool Kit

Battery Size: 20V

Battery Type: Lithium-ion

Collection: Max®

Color Finish: Yellow/Black

Corded Cordless: Cordless

ETL Listed: No

Length: 14-1/2 in

Number Of Pieces: 1 Piece

Power Source: Battery

RPM: 2900

Saw Type: Reciprocating Saw

Type: DDCS387P1

UL Listed: No

Volts: 20V

Weight: 6-2/5

Width: 3-1/2 in