Max® 4 in. 12V Maximum Pivot Reciprocating Saw Kit

Part #DDCS310S1  |  Item #4397282  |  Manufacturer Part #DCS310S1

$ 167.12 EACH

Blade Length:

4 in

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • 9/16 in Stroke length
  • Adjustable 3-position pivoting handle allows user to make difficult cuts in confined spaces
  • Variable Speed Trigger with 0-2700 spm provides blade control for precision cuts
  • Pivoting Shoe provides versatility while cutting
  • Blade reverses for greater access to tight spaces and flush cutting
  • 9/16 in stroke length delivers fast-cutting speed
  • Keyless lever-action blade clamp for quick and easy blade changes
  • Bright LED light illuminates dark work areas for better visibility

Specifications

Bare Tool or Kit: Tool Kit

Battery Size: 12V

Battery Type: Lithium

Blade Length: 4 in

Chuck Type: Keyless

Collection: Max®

Color Finish: Yellow/Black

Color Finish Category: Yellows

Corded Cordless: Cordless

ETL Listed: No

Height: 3-7/10 in

Length: 16-1/2 in

Number of Tools Included: 1

Power Source: Battery

RPM: 2700

Saw Type: Reciprocating Saw

Type: DDCS310S1

UL Listed: No

Variable Speed: Yes

Volts: 12V

Weight: 3.1