DEWALT
Max 40V Lithium-Ion Brushless Backpack Blower
Part #DDCBL590X1 | Item #7297442 | Manufacturer Part #DCBL590X1
$
453.04
EACH
Volts:
40VProduct Details
- DEWALT 40-volt cordless electric leaf blower features a brushless motor for heavy-duty usage
- 142-MPH and 450-CFM clear leaves and debris quickly and powerfully in yards up to a 1/4-acre
- Variable-speed trigger features speed lock, so you can select and maintain the ideal speed for the job
- 63 dBA means less noise during operation
- Dual battery switch allows you to select which battery to draw energy from or lock off the tool for storage (optional second battery sold separately)
- 3-year limited warranty gives you peace of mind
- Part of the 40V MAX system of tools
- Includes (1) DCBL590 backpack blower, (1) 40V MAX 7.5Ah lithium battery, standard charger
- Includes: DCBL590 backpack blower
- Includes: 40V max 4.0Ah lithium ion battery
Documents
Specifications
Battery Type: Lithium-ion
CFM: 450
Collection: Max
Handle Length in : 5-29/100 in
Power Source: Battery
Tool Type: Blower
Volts: 40V
Watts: 300
Weight: 22-4/5