40V Lithium-Ion Brushless Handheld Blower
Max 40V Lithium-Ion Brushless Handheld Blower
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Tool-free chain tensioning and bar tightening knob for proper bar clamping force
- Auto-oiling for continuous lubrication; quarter-turn oil cap for quick oil re-fills
- Low kick back 16" Oregon; bar and chain for construction and outdoor cutting applications
- Includes (1) DCBL790 Blower, (1) 40V MAX 4.0 AH lithium battery, standard charger
- Lightweight and ergonomic design maximizes control and minimizes stress on your arm
- Part of the 40V MAX system of Outdoor Power Equipment
- Up to 70 cuts per charge* *on a 6" x 6" pressure treated pine wood
- Chain brake for kick back protection
- Includes: standard charger
Specifications
- AMP:
- 4
- Battery Type:
- Lithium-ion
- CFM:
- 400 ft3/min
- Collection:
- Max
- Color Finish Name:
- Yellow/Black
- Power Source:
- Battery
- Tool Type:
- Blower
- Volts:
- 40V
- Watts:
- 160 W
- Weight:
- 10-2/5 lb